Shop All Cabinet Accessory
Nvent Hoffman
NEMA Type 9, 24.00x20.00x8.00, Gray, Ste
Mfr # A24D208
Zoro # G5873614
product price: $7,228.44
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,228.44
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A24P20
- Width 20 in
- Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24D208
- Zoro # G5873614
- UPC # 783510322908
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Width | 20 in |
Height | 24 in |
Size | 24 x 20 x 8 in |
Depth | 8 in |
Overall Width | 22.88 in |
Overall Length | 26-1/2 in |
Overall Dimensions | 26.50 x 22.88 in / 673 x 581 mm |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Item | NEMA Type 9,24.00x20.00x8.00,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A24P20 |
Color | Gray |
NEMA Enclosure Type | 9 |
Weight | 139 lb |
Standards | UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186 |
Door Thickness | 0.25 in / 6.4 mm |
Body Thickness | 0.19 in / 4.8 mm |
Panel | A24P20 |
Protection Rating | NEMA Type 9 |
Mounting | 18.75 x 21.62 in / 476 x 549 mm |
Mounting Hole Quanity | 4 |
Description
NEMA Type 9,24.00x20.00x8.00,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W60)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFN120GF)
- SUPERIOR ELECTRIC 16 Feet 16 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC163-16)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- NVENT HOFFMAN Screw- or Hinge-Cover with Quick-Release Latch, Type 4X, 9.50x6.00x5.5 (A1066JFGQRPWR)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH101TS)
- NVENT HOFFMAN Concept Hmi, Type 4,450x550x180mm, Lt G (CP455518)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 10.00x10.00x (F1010G12)
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 6.00x6.00x12 (F66G120)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 30.00x30.00x8.00, Gray, S (A30H30BLP3PT)
- Nvent Hoffman Cabinet Accessory