Shop All Cabinet Accessory
Nvent Hoffman
NEMA Type 9, 12.00x10.00x6.00, Gray, Steel
Mfr # A12D106
Zoro # G6839998
product price: $1,891.50
/ea
Free Shipping & Returns
$1,891.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Powder Coated
- For Use With For Use With Mfr. Model Number A12N10P
- Color Gray
- Size 12 x 10 x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12D106
- Zoro # G6839998
- UPC # 783510320805
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Size | 12 x 10 x 6 in |
Depth | 6 in |
Width | 10 in |
Height | 12 in |
Overall Width | 12.88 in |
Overall Length | 14-1/2 in |
Panel Size | 10.25 x 8.25 in / 260 x 210 mm |
Overall Dimensions | 14.50 x 12.88 in / 368 x 327 mm |
Details
Item | NEMA Type 9,12.00x10.00x6.00,Gray,Ste |
Material | Mild Steel |
Finish | Powder Coated |
For Use With | For Use With Mfr. Model Number A12N10P |
Color | Gray |
NEMA Enclosure Type | 9 |
Standards | UL Class II Division 1 and 2 Group E, F and G locations; UL File No. E67456; NEMA/EEMAC Type 9; CSA certified for Class II Division 1 and 2 Group E, F and G locations; IEC 60529, IP60; CSA File No. 42186 |
Weight | 46.10 lb |
Body Thickness | 0.19 in / 4.8 mm |
Panel | A12N10P |
Door Thickness | 0.25 in / 6.4 mm |
Protection Rating | NEMA Type 9 |
Mounting | 9.75 x 11.62 in / 248 x 295 mm |
Mounting Hole Quanity | 4 |
Description
NEMA Type 9,12.00x10.00x6.00,Gray,Ste
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 10A, 250V AC, Nonindicating (TR10R)
- GAMPAK Hanger Conduit W/Bolt1/2 (52100)
- EATON BUSSMANN Pwr Dist Block, 620A, 3P, 4AWG-350 MCM, 600V (16500-3)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 2000x45x60mm, Aluminum (CCS2T20)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Cut-Off Fitting, 4.00x4.00, Fiberglass (F44WXFG)
- NVENT HOFFMAN Additional Mounting Hardware for Subpanels, fits Full Subpanel, Steel (PMKPF)
- NVENT HOFFMAN Gland Plate, SS Type 316 (GP126SS6)
- NVENT HOFFMAN Gasket Kit, 0.25x0.50, Rubber (GSKTKITS025)
- Nvent Hoffman Cabinet Accessory