Shop All Plug & Connector Accessories
Nvent Hoffman
NEMA NEMA Type 12 8 H x 5.38 D
Mfr # VA251604X
Zoro # G6825736
Free Shipping & Returns
$2,262.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Features 12 Indoor, dust-resistant
- NEMA Rating NEMA Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VA251604X
- Zoro # G6825736
- UPC # 783510269463
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Depth | 5.38 |
Height | 8 |
Width | 121 |
Length | 12.50 inch |
Width (In.) | 4.75 |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | Maintains UL/cUL Type 4, 4X when properly installed on a UL/cUL Type 4, 4X enclosure. (Type 4, 4X Models); UL508 Listed; Type 4, 4X; File No. E249700 (Type 4, 4X Models); Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure. (Type 12 Models); UL508 Listed; Type 12; File No. E249700 (Type 12 Models); NEMA Type 4,4X Models:; IP66; NEMA Type 12 Models:; IP54 |
Weight | 7.2 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X |
Nominal Capacity Btu/h | 2500 Btu/h |
Nominal Capacity Watts | 733 W |
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1 in., Straight, White (SHC1047)
- TELEMECANIQUE SENSORS 2NC/1NO Magnetically Actuated Safety Interlock Switch (XCSDMP7012)
- LEVITON Toggle Switch 15A 120/277V Framed 4 Way Toggle Gray (54504-2GY)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- HUBBELL Yellow Weatherproof Boot W/Locking Ring (HBL60CM33)
- HUBBELL WIRING DEVICE-KELLEMS Receptacle Tester, 125VAC, Neon Lights (HBL5200)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- LEVITON PLUG 3-WIRE 15A ORANGE (515PV-0OR)
- Nvent Hoffman Plug & Connector Accessories