Shop All Plug & Connector Accessories
Nvent Hoffman
NEMA NEMA Type 12 8 H x 5.38 D
Mfr # VA1516012
Zoro # G6825754
Free Shipping & Returns
$1,907.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Features 12 Indoor, dust-resistant
- Depth 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VA1516012
- Zoro # G6825754
- UPC # 783510269418
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Depth | 5.38 |
Width | 121 |
Height | 8 |
Width (In.) | 4.75 |
Length | 12.30 inch |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Features | 12 Indoor, dust-resistant |
Standards | Maintains UL/cUL Type 4, 4X when properly installed on a UL/cUL Type 4, 4X enclosure. (Type 4, 4X Models); UL508 Listed; Type 4, 4X; File No. E249700 (Type 4, 4X Models); Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure. (Type 12 Models); UL508 Listed; Type 12; File No. E249700 (Type 12 Models); NEMA Type 4,4X Models:; IP66; NEMA Type 12 Models:; IP54 |
NEMA Rating | NEMA Type 12 |
Weight | 5.9 |
Nominal Capacity Watts | 440 W |
Nominal Capacity Btu/h | 1500 Btu/h |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X |
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, Hospital Grade, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Red (SNAP8300RL)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- HUBBELL Boot, Marine Seal Tite (HBL60CM32)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Boots, Weatherproof Device Boot, Yellow (HBL60CM36)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- Nvent Hoffman Plug & Connector Accessories