Shop All Plug & Connector Accessories
Nvent Hoffman
NEMA NEMA Type 12 8 H x 5.38 D
Mfr # VA091604X
Zoro # G6825727
Free Shipping & Returns
$2,145.64
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Features 12 Indoor, dust-resistant
- NEMA Rating NEMA Type 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VA091604X
- Zoro # G6825727
- UPC # 783510269449
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 8 |
Width | 121 |
Depth | 5.38 |
Length | 12.20 inch |
Width (In.) | 4.75 |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | Maintains UL/cUL Type 4, 4X when properly installed on a UL/cUL Type 4, 4X enclosure. (Type 4, 4X Models); UL508 Listed; Type 4, 4X; File No. E249700 (Type 4, 4X Models); Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure. (Type 12 Models); UL508 Listed; Type 12; File No. E249700 (Type 12 Models); NEMA Type 4,4X Models:; IP66; NEMA Type 12 Models:; IP54 |
Weight | 6.9 |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X |
Nominal Capacity Btu/h | 900 Btu/h |
Nominal Capacity Watts | 264 W |
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK T COUPLER M12 MALE / M12 FEMALE 0° (7000-41161-0000000)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBM2401B)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947628)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- HUBBELL Single Pole Connectr, Protective Cap, Blck (HBL15FCAPBK)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- HUBBELL Boot, Weatherproof (HBL6017)
- Nvent Hoffman Plug & Connector Accessories