Shop All Plug & Connector Accessories
Nvent Hoffman
NEMA NEMA Type 12 6.44 H x 5.56 D
Mfr # VA501604X
Zoro # G6825867
Free Shipping & Returns
$3,958.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Features 12 Indoor, dust-resistant
- Depth 5.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # VA501604X
- Zoro # G6825867
- UPC # 783510269470
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Depth | 5.56 |
Width | 240 |
Height | 6.44 |
Length | 14.40 inch |
Width (In.) | 9.44 |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Features | 12 Indoor, dust-resistant |
Standards | Maintains UL/cUL Type 4, 4X when properly installed on a UL/cUL Type 4, 4X enclosure. (Type 4, 4X Models); UL508 Listed; Type 4, 4X; File No. E249700 (Type 4, 4X Models); Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure. (Type 12 Models); UL508 Listed; Type 12; File No. E249700 (Type 12 Models); NEMA Type 4,4X Models:; IP66; NEMA Type 12 Models:; IP54 |
NEMA Rating | NEMA Type 12 |
Weight | 11.4 |
Nominal Capacity Btu/h | 5000 Btu/h |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X |
Nominal Capacity Watts | 1465 W |
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- EATON BUSSMANN Fuse Holder, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CH30J3)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011)
- SCHNEIDER ELECTRIC Marked Legend, 60 mm For Emergncy Stp, PK5 (ZBY9320)
- NVENT HOFFMAN NEMA NEMA Type 12 6.44 H x 5.56 D (VA5016012)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- MARINCO Cs6369 Marinco 50A 125/250V Receptacle (CS6369)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- LEVITON Lampholder Adapter White (00061-00W)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, SOUR (36034P1BK)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-30-LDPE-MAROON, 2000PK (899787)
- Nvent Hoffman Plug & Connector Accessories