Shop All Plug & Connector Accessories
Nvent Hoffman
NEMA NEMA Type 12 6.44 H x 5.56 D
Mfr # VA5016012
Zoro # G6825815
product price: $3,720.92
/ea
Free Shipping & Returns
$3,720.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Material Polycarbonate
- Finish Smooth Matte
- Features 12 Indoor, dust-resistant
- Height 6.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # VA5016012
- Zoro # G6825815
- UPC # 783510269432
- Country of Origin United States
- Category Plug & Connector Accessories
Dimensions
Height | 6.44 |
Depth | 5.56 |
Width | 240 |
Width (In.) | 9.44 |
Length | 14.40 inch |
Details
Color | Light Gray |
Material | Polycarbonate |
Finish | Smooth Matte |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | Maintains UL/cUL Type 4, 4X when properly installed on a UL/cUL Type 4, 4X enclosure. (Type 4, 4X Models); UL508 Listed; Type 4, 4X; File No. E249700 (Type 4, 4X Models); Maintains UL/cUL Type 12 when properly installed on a UL/cUL Type 12 enclosure. (Type 12 Models); UL508 Listed; Type 12; File No. E249700 (Type 12 Models); NEMA Type 4,4X Models:; IP66; NEMA Type 12 Models:; IP54 |
Weight | 10.2 |
Nominal Capacity Watts | 1465 W |
Protection Rating | NEMA Type 12; NEMA Type 4; NEMA Type 4X |
Nominal Capacity Btu/h | 5000 Btu/h |
Description
Quiet Vortex A/C Enclosure Coolers,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 5", UV Black, Medium Duty, PK100 (MT5400C)
- MERSEN Pwr Dist Block, 380A, 3P, 4AWG-500 MCM, 600V (MPDB67493)
- K-T INDUSTRIES 40X12 CABLE LUG, 2PK (2-2352)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS618B1NAL2)
- NVENT HOFFMAN 23.0 in H, 4.5 in D, Terminal Box (TB3R203)
- GE 7 3/8 in H x 9 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U038C010)
- GE 7 1/8 in H x 5 3/4 in W x 5 3/16 in D Unmetered Surface Power Outlet (U012010GRP)
- HUBBELL Cap, Red, 300/400A Female Single Pole (HBLFCAPR)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-40-LDPE-MAROON, 50PK (104667)
- Nvent Hoffman Plug & Connector Accessories