Shop All Cabinet Accessory
Nvent Hoffman
NEMA 5-15R DIN-Mounted Outlets, 3.54x2.44x1.97, Lt Gray, Plastic
Mfr # ADINP120A
Zoro # G6824494
product price: $47.43
/ea
$47.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Finish Smooth Matte
- Sub-Category Electrical Accessories
- Height 3.54 in
- Depth 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ADINP120A
- Zoro # G6824494
- UPC # 783510261559
- Country of Origin Germany
- Category Cabinet Accessory
Dimensions
Height | 3.54 in |
Depth | 1.97 in |
Size | 3.54 x 2.44 x 1.97 in |
Width | 2.44 in |
Details
Item | NEMA 5-15R DIN-Mounted Outlets,3.54x2.4 |
Material | Composite |
Finish | Smooth Matte |
Sub-Category | Electrical Accessories |
Features | Non-Fused |
Color | Light Gray |
Standards | UL Component Recognized; File No. E222026; cUL Component Recognized; File No. E222026; Ingress protection: IP 20 |
Weight | 0.30 lb |
Amp Rating | 15 A |
Fused | No |
Description
NEMA 5-15R DIN-Mounted Outlets,3.54x2.4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- MONOPRICE WallPlate, Blank, 2 Hole, 2 Gang, White (6829)
- TRIPP LITE UPS System, 1.05 kVA, 8 Outlets, Desktop/Tower, Out: 100/110/120V AC , In:120V AC (SMART1050SLT)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- NVENT HOFFMAN Ceiling Support Kit, Black, Steel (LRWSBKB)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., Steel (AS056M)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Perforated Panels, Fits 30x24, Gray, Ste (A30N24MPP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway St (F44T124GV)
- NVENT HOFFMAN Solid Tops, fits 600x800mm, Lt Gray, Steel (PT68)
- NVENT HOFFMAN Seismic Cabinet Joining Kit, Black, Stee (ENCJK)
- Nvent Hoffman Cabinet Accessory