Shop All Cabinet Accessory
Nvent Hoffman
National Grid Current Transformer, Hinged Cover, Type 3R, 36.00x36.00x
Mfr # A363611NGCT
Zoro # G6782948
product price: $1,158.18
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,158.18
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Galvanized
- Depth 11 in
- Width 36 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A363611NGCT
- Zoro # G6782948
- UPC # 783510231224
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Depth | 11 in |
Width | 36 in |
Height | 36 in |
Size | 36 x 36 x 11 in |
Details
Item | National Grid Current Transformer,Hinge |
Material | Mild Steel |
Finish | Galvanized |
Color | Gray |
Features | Weather-Resistant, Except Dust |
NEMA Enclosure Type | 3R |
Gauge | 12 ga |
Standards | UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32 |
Thickness | 12 ga / 2.05 mm |
Type | Hinged Cover |
Weight | 138 lb |
Protection Rating | NEMA Type 3R |
Description
National Grid Current Transformer,Hinge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Input/Output Module, 12-24VDC, 4 inputs (ZEN-8E1DR)
- MERSEN CC Class, ATMR Series, Fast-Acting, 10A, 600V AC, Non-Indicating (ATMR10)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Textured Finish, White (WRTW-D)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Stee (LBSK)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- NVENT HOFFMAN Galvanized 90-Degree Elbow, 2.50x2.50, Steel (F2290EGV)
- NVENT HOFFMAN Feed-Through Nema Type 12 Wireway Straig (F88W36)
- NVENT HOFFMAN Ultrx Key Insert, fits ULTRX, SS Type 316 (UULSC)
- NVENT HOFFMAN QLINE E, EMC, Type 4X, 175x125x99mm, Pol (Q181310PCEMC)
- TRIPP LITE Wallmount Rack, 18U, Hinged, UPS depth (SRW18USDP)
- Nvent Hoffman Cabinet Accessory