Shop All Cabinet Accessory
Nvent Hoffman
Mounting Panel, fits 600x600mm, Aluminum
Mfr # EP6060AL
Zoro # G6851435
original price:
$377.44
19% off
new price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- Height 20.71 in
- Color Unpainted
- Width 526 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EP6060AL
- Zoro # G6851435
- UPC # 783510372798
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 20.71 in |
Width | 526 mm |
Details
Item | Mounting Panel,fits 600x600mm,Aluminum |
Material | Aluminum |
Finish | Mill |
Color | Unpainted |
Thickness | 0.125 in / 3 mm |
Series | ComLine |
Weight | 6.84 lb |
Fits | 600 x 600 mm |
Description
Mounting Panel,fits 600x600mm,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/2" x 100FT- Clear (HS2-050-100-CL)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NGY)
- VALTERRA 50APOWER INLET, BLACK, CARDED (A10-50INBKVP)
- GROTE Weather Pack Connectors, Nylon Doub, PK10 (84-2006)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 230v 50/60Hz (TFP42SS)
- NVENT HOFFMAN ZONEX ATEX- and IECEX-Certified, Type 4X, Hinged Cover, Metric Size, 1 (EXE16128SS61)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 12.00 (F1212T148GVP)
- NVENT HOFFMAN Hinged-Cover, w/Recessed Handle, Type (A20N208LP)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- NVENT HOFFMAN Closure Plate, 12.00x12.00, Gray, Steel (F1212GCPNK)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- Nvent Hoffman Cabinet Accessory