Shop All Cabinet Accessory
Nvent Hoffman
Mounting Panel, fits 1500x900mm, Aluminu
Mfr # EP15090AL
Zoro # G5878803
original price:
$1,245.33
17% off
new price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Finish Mill
- Height 56.15 in
- Width 826 mm
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # EP15090AL
- Zoro # G5878803
- UPC # 783510373191
- Country of Origin Mexico
- Category Cabinet Accessory
Dimensions
Height | 56.15 in |
Width | 826 mm |
Details
Item | Mounting Panel,fits 1500x900mm,Aluminu |
Material | Aluminum |
Finish | Mill |
Color | Unpainted |
Thickness | 0.125 in / 3 mm |
Series | ComLine |
Weight | 28.32 lb |
Fits | 1500 x 900 mm |
Description
Mounting Panel,fits 1500x900mm,Aluminu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.0in ID, Black, 6in, PK10 (EPS300-1-6"-BLACK-10-10 PC PKS)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- D-LINE Adjustable Cable/Pipe Saddle, , SS, PK20 (SD-CAB22/20)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R, Screw On (RSC081004)
- NVENT HOFFMAN Screw-Cover, Type 4X (ASE18X18X6SSNK)
- NVENT HOFFMAN Syspend Vhd-Motion Arm, Type 4, 10.18x30 (VHD26)
- NVENT HOFFMAN Tee Fitting—Top Opening, 8.00x8.00, Gray, Steel (F88LTA)
- NVENT HOFFMAN Current Transformer, Screw Cover, Type 3R, 48.00x36.00x11.00, Steel (A483611CT)
- NVENT HOFFMAN Hinge-Cover, Medium, Type 3R, 48.00x36.0 (A48R3612HCR)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4, 8.00x6.00x6.00, Gray, Mild Steel (A8066CHNF)
- NVENT HOFFMAN NEMA Type 9, 12.00x10.00x6.00, Gray, Steel (A12D106)
- Nvent Hoffman Cabinet Accessory