Shop All Cabinet Accessory
Nvent Hoffman
Mounting Bracket Kits, fits W= 230mm, Steel
Mfr # CCAMF31
Zoro # G6812899
product price: $45.88
/ea
$45.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- Finish Plated
- For Use With Fits W= 230mm, For Use With Mfr. Model Number Enclosures CCA202311, CCA332311 and CCA332318
- Gauge 12 ga
- Color Unpainted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CCAMF31
- Zoro # G6812899
- UPC # 783510668006
- Country of Origin Germany
- Category Cabinet Accessory
Details
Item | Mounting Bracket Kits,Fits W 230mm,St |
Material | Mild Steel |
Finish | Plated |
For Use With | Fits W= 230mm, For Use With Mfr. Model Number Enclosures CCA202311, CCA332311 and CCA332318 |
Gauge | 12 ga |
Color | Unpainted |
Thickness | 12 ga / 2.66 mm |
Series | Compact |
Weight | 0.20 lb |
Fits | Enclosures CCA202311, CCA332311 and CCA332318 |
Description
Mounting Bracket Kits,Fits W 230mm,St
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.75in ID, Clear, 50ft (FP301-3/4-50'-CLEAR-SPOOL)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- NVENT HOFFMAN Lay-In Wireway, 4 ft., 6inWx6inH, Steel (F66L48)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- NVENT HOFFMAN Qline D, Type 4x, 200x150x75mm, Abs (Q20158ABDCC)
- NVENT HOFFMAN Mounting-Bracket Kits, SS Type 316L (LMFKSS)
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- NVENT HOFFMAN Gauge Gland Plate, Type 4&Type 12, 14.98x7.23, Gray, Steel 12 (GP168)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- NVENT HOFFMAN UL-Recognized Hardware Kits, Stainless Steel (AHK38164X)
- Nvent Hoffman Cabinet Accessory