Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D
Mfr # E6PBG
Zoro # G5812486
product price: $182.36
/ea
Free Shipping & Returns
$182.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-1/2 in
- Depth 3 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E6PBG
- Zoro # G5812486
- UPC # 783510101435
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 9-1/2 in |
Depth | 3 in |
Width | 159 |
Hole Size | 22.5 mm |
Length | 15.75 inch |
Width (In.) | 6.25 |
Overall Dimensions | 10.50 x 6.47 in / 267 x 164 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
NEMA Rating | NEMA Type 12 |
Type | Type 13 |
Number of Holes | 6 |
Weight | 3.9 |
Thickness | 14 |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,6pb x 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- CALBRITE Conduit Fitting, SS, Trade Size 1in (S61000FCR0)
- PANDUIT Wall Plate, Single Gang, 2 Ports, White (CFPE2WHY)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, Green, Nylon Jacket, PVC Insulation (22977384)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS6)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 8 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A864CHSCFG)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1212CHNFSS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Hinged (A606CHQR)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161208CSSST)
- Nvent Hoffman Electrical Enclosures