Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D
Mfr # E6PB
Zoro # G6811219
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9-1/2 in
- Depth 3 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E6PB
- Zoro # G6811219
- UPC # 783510580605
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 9-1/2 in |
Depth | 3 in |
Width | 159 |
Width (In.) | 6.25 |
Hole Size | 30.5 mm |
Length | 9.90 inch |
Overall Dimensions | 10.50 x 6.47 in / 267 x 164 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Item | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP65 |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
Features | 12 Indoor, dust-resistant |
Number of Holes | 6 |
Type | Type 13 |
Weight | 5 |
Thickness | 14 |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,6PBX30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- SOUTHWIRE EXT CORD OUTDR 20'L GRN (160001)
- IFM Light Curtain, 39.4 ft., 41.2"H, 36 Beams (OY047S)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 24 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C24)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD302412)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A302408LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24208)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (A10086CH)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A604SC)
- Nvent Hoffman Electrical Enclosures