Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D
Mfr # E4SPBG
Zoro # G5812355
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/4 in
- Depth 3 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4SPBG
- Zoro # G5812355
- UPC # 783510101381
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 7-1/4 in |
Depth | 3 in |
Width | 159 |
Width (In.) | 6.25 |
Hole Size | 22.5 mm |
Length | 14.00 inch |
Overall Dimensions | 8.25 x 6.47 in / 210 x 164 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
IP Rating | IP65 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Number of Holes | 4 |
Type | Type 13 |
Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,4pb x 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanicl Conn, Splice, 350 kcmil to 6 AWG (AMS350)
- RACO Electrical Box Cover, 2 Gang, Square, 807C, Receptacle (807C)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (37397)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Max. Time Setting - Timer: 3 min (1EGD3)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASG6X6X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (ASE18X18X8NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8NK)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- Nvent Hoffman Electrical Enclosures