Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D
Mfr # E4SPB
Zoro # G6811203
product price: $164.90
/ea
Free Shipping & Returns
$164.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/4 in
- Depth 3 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4SPB
- Zoro # G6811203
- UPC # 783510580506
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 7-1/4 in |
Depth | 3 in |
Width | 159 |
Width (In.) | 6.25 |
Hole Size | 30.5 mm |
Length | 8.25 inch |
Overall Dimensions | 8.25 x 6.47 in / 210 x 164 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
NEMA Rating | NEMA Type 12 |
Number of Holes | 4 |
Type | Type 13 |
Weight | 4.5 |
Thickness | 14 |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,4PBX30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han B Hood Side Entry Hc 2 (09300100542)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- GENERAL CABLE 22 AWG Stranded Hookup Wire 300V 1000 ft. BK (C2016A.21.01)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 8 in D (CSD24208W)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 12; 13, Screw On (A10106SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 10 in D, NEMA 1, Screw On (ASE18X18X10)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 6 in D (CSD24206LG)
- RITTAL Polycarbonate Enclosure, 7.20 in H, 7 in W, 4.40 in D, NEAM 4X, Screw On (9518000)
- Nvent Hoffman Electrical Enclosures