Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3-1/2 in D
Mfr # E3PBGXM
Zoro # G5820667
product price: $141.62
/ea
Free Shipping & Returns
$141.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7-1/4 in
- Depth 3-1/2 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E3PBGXM
- Zoro # G5820667
- UPC # 783510135287
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 7-1/4 in |
Depth | 3-1/2 in |
Width | 70 in |
Width (In.) | 2.75 |
Length | 7.50 inch |
Overall Dimensions | 8.25 x 2.97 in / 210 x 75 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Type | Type 13 |
Number of Holes | 3 |
Weight | 2.6 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Deep Pushbutton Enclosures,Type 12,3pb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES Enclosed Split-Core AC Sensor, Normally Closed, .35-150Amp, fixed, terminals (RIBXGTF-NC)
- PERFORMANCE TOOL 30 pc Mini Fuse Set (1489)
- CALBRITE Parallel Beam Clamp, 3/4 in., 316 SS, Brite (S60700PC00)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD20166)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD243010)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD303010)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 31 in W, 12 in D, NEMA 12; 13, Hinged (A36SA3212LPPL)
- Nvent Hoffman Electrical Enclosures