Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D
Mfr # E2PBA
Zoro # G5858853
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/2 in
- Depth 4.88 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E2PBA
- Zoro # G5858853
- UPC # 783510585303
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 3-1/2 in |
Depth | 4.88 in |
Width | 140 |
Width (In.) | 5.5 |
Length | 5.50 inch |
Hole Size | 30.5 mm |
Overall Dimensions | 4.53 x 5.72 in / 115 x 145 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
IP Rating | IP65 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Number of Holes | 2 |
Type | Type 13 |
Weight | 2.9 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Sloped-Front Pushbutton Enclosures,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 2P 3W 250VAC L6-30R (HBL29W48)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- BRIDGEPORT FITTINGS Coupling, Zinc, 1/2" Trade Size (260-MSRT)
- MIDWEST FASTENER 15, 7 PK (63204)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A161208LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H16CLP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Screw On (ASE12X12X8)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 12 in W, 5 in D, NEAM 4X, Screw On (1674600)
- Nvent Hoffman Electrical Enclosures