Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 20-1/4 in H, 2-3/4 in D
Mfr # E8PB
Zoro # G6811185
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20-1/4 in
- Depth 2-3/4 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E8PB
- Zoro # G6811185
- UPC # 783510578404
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 20-1/4 in |
Depth | 2-3/4 in |
Width | 83 in |
Width (In.) | 3.25 |
Length | 20.30 inch |
Hole Size | 30.5 mm |
Overall Dimensions | 21.25 x 3.47 in / 540 x 88 mm |
Details
Item - Electrical Enclosure | Pushbutton Enclosure |
Item | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
IP Rating | IP65 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
Features | 12 Indoor, dust-resistant |
Type | Type 13 |
Number of Holes | 8 |
Weight | 5.9 |
Thickness | 14 |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,8PBX30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A (C25DND330A)
- OMRON DPDT LED Diode 24VDC (G2R-2-SND DC24(S))
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A36N24ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24208)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 10 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD202010SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- VYNCKIER Enclosure (VJ606W)
- Nvent Hoffman Electrical Enclosures