Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D
Mfr # E36PBY25
Zoro # G6811447
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18-1/2 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E36PBY25
- Zoro # G6811447
- UPC # 783510588502
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 18-1/2 in |
Depth | 6 in |
Width | 445 |
Hole Size | 30.5 mm |
Width (In.) | 17.5 |
Length | 19.50 inch |
Panel Size | 16.50 x 15.50 in / 419 x 394 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File Number 42186: Type 12; IEC 60529, IP65 |
Number of Holes | 36 |
Type | Type 13 |
Weight | 30.86 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Extra-Large Pushbutton Enclosures,Type
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Combination Device, Brown, 15A, Toggle (RC109)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 1- Gang, 1) Toggle Opening, 430 Stainless Steel (SS1L)
- MERSEN Fuse, GDL Series, Time Delay, 6/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL6/10)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E2PBA)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 36 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A363608LP)
- NVENT HOFFMAN Aluminum Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (A16H1608ALLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Hinged (A8N64)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248GY)
- Nvent Hoffman Electrical Enclosures