Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 11-3/4 in H, 9 in D
Mfr # E16PBA
Zoro # G5858984
Free Shipping & Returns
$375.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11-3/4 in
- Depth 9 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E16PBA
- Zoro # G5858984
- UPC # 783510586201
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 11-3/4 in |
Depth | 9 in |
Width | 273 |
Length | 12.00 inch |
Width (In.) | 10.75 |
Hole Size | 30.5 mm |
Overall Dimensions | 11.69 x 10.97 in / 297 x 279 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
IP Rating | IP65 |
Type | Type 13 |
Number of Holes | 16 |
Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Sloped-Front Pushbutton Enclosures,Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rep. Cover Assembly, IEC, MI, 60A (CA60MI)
- POWER GEAR Cordinate 6 Ft Floor Cord Cover, Black, 43003 (43003)
- ZORO SELECT Locking Connector Black/White 125VAC 30A L5-30R (70530NC)
- LEVITON Toggle Switch 20A 120 277V 2 Pole Ind Grd Toggle Ivory (1222-2I)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A201608LP)
- WIEGMANN Carbon Steel Gutter Enclosure, 12 in H, 48 in D, NEMA 3R (RSCG121248NK)
- Nvent Hoffman Electrical Enclosures