Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 10 in H, 4-3/4 in D
Mfr # E4PBX4
Zoro # G6832316
Free Shipping & Returns
$196.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 4-3/4 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # E4PBX4
- Zoro # G6832316
- UPC # 783510304133
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 4-3/4 in |
Width | 102 |
Hole Size | 30.5 mm |
Width (In.) | 4 |
Length | 11.00 inch |
Overall Dimensions | 11.00 x 4.22 in / 279 x 107 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP66 |
Type | Type 4 |
Weight | 5 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Hole Quantity | 4 |
Description
Extra-Deep Pushbutton Enclosures,Type 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- SCHNEIDER ELECTRIC Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put (9001SKS11FB)
- MERSEN Surge Protector, 3 Phase, 347/600V, 4 Poles, 5, 75kA (STP600YN07)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. WT (R30W-0100)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161606LP)
- NVENT HOFFMAN Aluminum Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A8064CHAL)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE18X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A24N24ALP)
- Nvent Hoffman Electrical Enclosures