Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D
Mfr # E4PB
Zoro # G6811133
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 2-3/4 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # E4PB
- Zoro # G6811133
- UPC # 783510580407
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 2-3/4 in |
Width | 83 in |
Hole Size | 30.5 mm |
Length | 10.50 inch |
Width (In.) | 3.25 |
Overall Dimensions | 11.25 x 3.47 in / 286 x 88 mm |
Details
Item | Pushbutton Enclosure |
Item - Electrical Enclosure | Pushbutton Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP65 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; IEC 60529, IP65 |
Number of Holes | 4 |
Type | Type 13 |
Weight | 3.1 |
Thickness | 14 |
Protection Rating | NEMA Type 12; IP65 |
Description
Pushbutton Enclosures,Type 12,4PBX30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301001CS)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (JKS-200)
- GE FILLER PLATE 4PK GE (THFILLERP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20CLP)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E4PBA)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 4; 12, Hinged (A161410CHFL)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C20)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 10 in D (CSD161210WLG)
- SAGINAW CONTROL & ENGINEERING Enclosure, 16 in H, 6 in D (SCE-16H1606SSLP)
- Nvent Hoffman Electrical Enclosures