Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 84.12 in H, 18.12 in D
Mfr # A84XM4018FTCLP
Zoro # G1014037
product price: $5,166.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$5,166.99
Free 30-Day Returns
Key Features
- Height 84.12 in
- Depth 18.12 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A84XM4018FTCLP
- Zoro # G1014037
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 84.12 in |
Depth | 18.12 in |
Width | 1022 |
Length | 45.00 inch |
Width (In.) | 40.25 |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Type | Type 12 |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55 |
NEMA Rating | NEMA Type 12 |
IP Rating | IP55 |
Features | 12 Indoor, dust-resistant |
Thickness | 11 ga / 3.04 mm |
Protection Rating | NEMA Type 12; IP55 |
With or Without Panel | Without |
Interior Color | White |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 11 Pin, 10A (RXZE2S111M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16206)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 6 in D (CSD20126)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- WIEGMANN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4100804CHSS)
- Nvent Hoffman Electrical Enclosures