Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 84.12 in H, 18.12 in D
Mfr # A84XM3EW18FTCLP
Zoro # G0973902
product price: $13,079.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,079.99
Free 30-Day Returns
Key Features
- Height 84.12 in
- Depth 18.12 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A84XM3EW18FTCLP
- Zoro # G0973902
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 84.12 in |
Depth | 18.12 in |
Length | 134.00 inch |
Width (In.) | 118.75 |
Width | 3016 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; CSA File No. 42186: Type 12; IEC 60529, IP55 |
Type | Type 12 |
IP Rating | IP55 |
With or Without Panel | Without |
Interior Color | White |
Thickness | 11 ga / 3.04 mm |
Protection Rating | NEMA Type 12; IP55 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, 71 cu in, Outlet Box, 4 Gang, PVC (B468R)
- SCHNEIDER ELECTRIC Shunt Trip Release, 6A, 12 to 24V AC/12 to 24V DC, 0 Poles (M9A26948)
- GREGORY STRUT Galvannealed G-134 Oval Slotted Strut Channel, 5'-0" (G-134-OS-5'-0"GN)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL330R6W)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A604CHFTC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Hinged (A606CHQR)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE6X6X4)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWWW)
- Nvent Hoffman Electrical Enclosures