Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 60 in H, 8 in D
Mfr # A60X2E7808
Zoro # G5816528
product price: $2,828.52
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,828.52
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A60X2E7808
- Zoro # G5816528
- UPC # 783510127411
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 8 in |
Width | 1994 |
Width (In.) | 78.5 |
Length | 34.00 inch |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP55 |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55 |
Type | Type 12 |
Weight | 477 |
Thickness | 0.098 |
Panel | A54P72 |
Panel Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP55 |
Lifting Eyes | 2 |
Conductive Panel | A54P72G |
Description
Low-Profile,One-To-Five,Door Disconnec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C RG59U Coaxial BNC to RCA Video Cable, Black, BNC Male to RCA Male, 75 Ohm, 65% Braid, 12 foot (FWT11X1-02112)
- PANDUIT Cable Tie Mounts, Screw Applied, PK10 (PP2S-S12-X)
- GENERAC Generac 6612 - Neutral/Ground Kit (6612)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A808CH)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 3 in D (E4SPB)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3012SSLP)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168W)
- NVENT HOFFMAN 304 Stainless Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PBGSS)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (ED1PB2)
- Nvent Hoffman Electrical Enclosures