Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 6 in H, 4 in D, Screw On
Mfr # ASE6X6X4NK
Zoro # G1264822
product price: $24.25
/ea
Sold in multiples of 5 for $121.25
$121.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Depth 4 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Screw On
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE6X6X4NK
- Zoro # G1264822
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 6 in |
Depth | 4 in |
Length | 6.10 inch |
Width | 152 |
Width (In.) | 6 |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Screw On |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 50, 50E Listed; Type 1; File No. E27525; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27525; NEMA/EEMAC Type 1; IEC 60529, IP30 |
IP Rating | IP30 |
Features | 1 Indoor, electrical protection |
Type | Type 1 |
NEMA Rating | NEMA Type 1 |
Weight | 3 |
Knockouts Included | No |
Style | Painted |
Door Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 1; IP30 |
Body Thickness | 16 ga / 1.52 mm |
Cover Screw Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Neoprene Easy Cable Wrap with Zipper- Black/White- 1" x 3ft (WL-J-NCW-Z-100-3FT-BK/WT)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- APC Smart-UPS 600 VA Battery Backup System, 7 Outlets, 490 J (BE600M1)
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (A12R128)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4NK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PB)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- Nvent Hoffman Electrical Enclosures