Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 36 in H, 6.62 in D, Hinged
Mfr # A36N24ALP
Zoro # G1187734
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 6.62 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Hinged
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36N24ALP
- Zoro # G1187734
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 6.62 in |
Width | 610 |
Length | 36.50 inch |
Width (In.) | 24 |
Panel Size | 32.00 x 22.50 in / 813 x 572 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP30 |
Type | Type 1 |
NEMA Rating | NEMA Type 1 |
Features | 1 Indoor, electrical protection |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
Weight | 54.1 |
Thickness | 12 |
Panel | A36N24MP |
Protection Rating | NEMA Type 1; IP30 |
Perforated Panel | A36N24MPP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- WIRETRAK Wire Trak® Corner Duct Wall Cable Raceway - 5' Long - Paintable White PVC - 1-1/16" Radius (WC1075)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 65 A (LC1D65AM7)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE12X12X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Hinged (A1412CHQR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (ASE6X6X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD201610)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 6 in D (CSD30166)
- Nvent Hoffman Electrical Enclosures