Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 30 in H, 8 in D
Mfr # A30H30BLP
Zoro # G1374494
Sold in multiples of 25 for $35,749.75
Free Shipping & Returns
$35,749.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # A30H30BLP
- Zoro # G1374494
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 30 in |
Depth | 8 in |
Length | 35.00 inch |
Width (In.) | 30 |
Width | 762 |
Panel Size | 27.00 x 27.00 in / 686 x 686 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Type | Type 4 |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Weight | 71 |
Thickness | 14 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Conductive Panel | A30P30G |
Panel | A30P30 |
Data Pocket | Large |
Clamp Quantity | 7 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT022)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P6)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 3 in D (E12PBG)
- NVENT HOFFMAN Fiberglass Enclosure, 36-1/4 in H, 30 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A36H3008GQRLP)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 20 in H, 10 in D (CSD202410LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD242410)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A483612LP)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12362412)
- Nvent Hoffman Electrical Enclosures