Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 24 in H, 8 in D
Mfr # CSD24208W
Zoro # G5860296
product price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD24208W
- Zoro # G5860296
- UPC # 783510778606
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 8 in |
Width | 508 |
Length | 29.00 inch |
Width (In.) | 20 |
Window Size | 520 x 389 mm / 20.49 x 15.30 in |
Panel Size | 22.20 x 18.20 in / 564 x 462 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Weight | 34 |
Body Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP2420 |
Door Thickness | 14 ga / 1.9 mm |
Latch Quantity | 1 |
Description
CONCEPT Window-Door Enclosures,24.00x20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Standard, Blk Paintd Steel (FS-500SS FBK 18.00)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RPM32BD)
- JONARD TOOLS Punchdown Tool, Combination 66/110 Blade (EPD-914116)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD30308)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3012SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 8.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A864PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- RITTAL Carbon Steel Enclosure, 13.80 in H, 12 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB141206HC)
- Nvent Hoffman Electrical Enclosures