Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 24 in H, 6.62 in D, Hinged
Mfr # A24N24ALP
Zoro # G0616017
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6.62 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Hinged
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A24N24ALP
- Zoro # G0616017
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6.62 in |
Width | 610 |
Length | 25.75 inch |
Width (In.) | 24 |
Panel Size | 21.00 x 22.50 in / 533 x 572 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 1 |
Features | 1 Indoor, electrical protection |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
Type | Type 1 |
IP Rating | IP30 |
Weight | 40.24 |
Thickness | 12 |
Panel | A24N24MP |
Protection Rating | NEMA Type 1; IP30 |
Perforated Panel | A24N24MPP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Cabinet, 32.2 in H, 24.2 in W, 7 in D, Blk (RE2B)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8772)
- LEVITON Combination 2 Gang Wallplate (84087-40)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 8 in D (CFM24248LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD483610)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24166)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- Nvent Hoffman Electrical Enclosures