Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 24 in H, 6 in D
Mfr # CSD24206W
Zoro # G5860305
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD24206W
- Zoro # G5860305
- UPC # 783510778101
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6 in |
Width | 508 |
Length | 29.10 inch |
Width (In.) | 20 |
Panel Size | 22.20 x 18.20 in / 564 x 462 mm |
Window Size | 520 x 389 mm / 20.49 x 15.30 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Concept Panel | CP2420 |
Latch Quantity | 1 |
Door Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Window-Door Enclosures,24.00x20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 30PSI 125/250/480V-AC 125V-DC PRESSURE SWITCH (B424B)
- SQUARE D Cb Removable Handle Padlock Device (S29370)
- PANDUIT Cordclipadh, J, .25" Bdl, Gry, PK100 (AJC25-A-C)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Black (DRS15BLKTR)
- NVENT HOFFMAN Mild Steel Enclosure, 16 in H, 10 in D (CSD161210WLG)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410W)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 12.08 in H, 10 in W, 6.35 in D, NEMA 4; 4X; 12; 13 (A12106PHC)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 8 in D (CSD20168WLG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE10X8X4)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 6 in D, NEMA 12, Hinged (B141206CHS)
- Nvent Hoffman Electrical Enclosures