Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 24 in H, 12.34 in D, Hinged
Mfr # DBL242412G
Zoro # G1260753
product price: $974.99
/ea
Free Shipping & Returns
$974.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 12.34 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Hinged
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # DBL242412G
- Zoro # G1260753
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 12.34 in |
Width | 610 |
Width (In.) | 24 |
Length | 29.00 inch |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Hinged |
Color | Light Gray |
Finish | Powder Coateded |
IP Rating | IP30 |
Features | 1 Indoor, electrical protection |
Standards | UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Ventilation complies with UL 60950; Designed in accordance with BICSI TDMM Tenth edition,; Chapter 7, Telecommunication Enclosures (TE); EIA 310-D; IEC 60529, IP30; NEMA Type 1 |
Type | Type 1 |
NEMA Rating | NEMA Type 1 |
Weight | 60 |
Thickness | 14 |
Protection Rating | NEMA Type 1; IP30 |
Rack Units | 6 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C880)
- SCHNEIDER ELECTRIC Relay, 48V DC Coil Volts, Square, 14 Pin, 4PDT (RPM42ED)
- TECHFLEX Expandable Sleeve, Expands: 0.75 in., Size 0.25 in., Polyester, Black/white, Sold by the FT (FRN0.50TB)
- SCHNEIDER ELECTRIC Ovrload Rely, 2.50 to 4A, 3P, Class 20,690V (LR3D08L)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Hinged (A6R64HCR)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 1, Screw On (ASE6X6X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (A14N126)
- RITTAL Steel Enclosure, 86.61422 in H, 23.62206 in D (TS 9971088)
- Nvent Hoffman Electrical Enclosures