Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 8 in D
Mfr # CSD20168WLG
Zoro # G5838133
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD20168WLG
- Zoro # G5838133
- UPC # 783510163297
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 406 |
Width (In.) | 16 |
Length | 24.90 inch |
Window Size | 419 x 287 mm / 16.49 x 11.30 in |
Panel Size | 18.20 x 14.20 in / 462 x 361 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
NEMA Rating | NEMA Type 12 |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Weight | 25.5 |
Body Thickness | 16 ga / 1.52 mm |
Latch Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP2016 |
Door Thickness | 14 ga / 1.9 mm |
Description
Concept Window-Door Enclosures,20.00x16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- CRYDOM Solid State Relay, 18 to 36VAC, 25A (A2425E)
- SQUARE D Control Transformer, 200 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070TF200D1)
- SQUARE D Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (SQ386553)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A606LP)
- NVENT HOFFMAN Mild Steel Door Enclosure, 12 in H, 6 in D (CSD12106)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 16 in H, 14 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A16148CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A806CHFTC)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3810LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4NK)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- Nvent Hoffman Electrical Enclosures