Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 8 in D
Mfr # CSD20168W
Zoro # G6814317
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD20168W
- Zoro # G6814317
- UPC # 783510778408
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 406 |
Length | 24.90 inch |
Width (In.) | 16 |
Window Size | 419 x 287 mm / 16.49 x 11.30 in |
Panel Size | 18.20 x 14.20 in / 462 x 361 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
IP Rating | IP66 |
Type | Type 4 |
Weight | 25.2 |
Body Thickness | 16 ga / 1.52 mm |
Concept Panel | CP2016 |
Latch Quantity | 1 |
Door Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Description
CONCEPT Window-Door Enclosures,20.00x16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NC (XS630B1PBL2)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (ASE18X18X8NK)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 14.02 in H, 12 in W, 8.35 in D, NEMA 4; 4X; 12; 13 (A14128PHC)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- NVENT HOFFMAN Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 12; 13, Screw On (A1412SC)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Hinged (A16N126)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 12 in W, 4 in D, NEMA 1, Non Hinged Clamp (A121804)
- Nvent Hoffman Electrical Enclosures