Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 8 in D
Mfr # A20H24BLP
Zoro # G0613637
product price: $1,094.99
/ea
Free Shipping & Returns
$1,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A20H24BLP
- Zoro # G0613637
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 8 in |
Width | 610 mm |
Length | 25.00 inch |
Width (In.) | 24 |
Panel Size | 21.00 x 17.00 in / 533 x 432 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
IP Rating | IP66 |
Type | Type 4 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12, 13; File No. E61997; NEMA/EEMAC Type 3, 4, 12, and 13; CSA, File No. 42186: Type 4 and 12; IEC 60529, IP66 |
Weight | 38 |
Thickness | 14 |
Data Pocket | Small |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Conductive Panel | A24P20G |
Clamp Quantity | 4 |
Panel | A24P20 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS White Outlet Box (ISF3OW)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM8E516)
- SQUARE D Panelboard accessory, I-Line, blank plates, narrow side, 4.5in space, non-Micrologic trip circuit breaker, qty 5 (HLN4BL)
- DRYCONN Small Waterproof Wire Connector, Aq, PK6 (62110)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16126)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (ASE18X18X8NK)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 20 in H, 10 in D (CSD202410LG)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 42 in H, 10 in D (A42SA3210LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A302410LP)
- Nvent Hoffman Electrical Enclosures