Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 6 in D
Mfr # CFM20206
Zoro # G6814843
product price: $749.81
/ea
Free Shipping & Returns
$749.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CFM20206
- Zoro # G6814843
- UPC # 783510795009
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 6 in |
Width | 508 |
Width (In.) | 20 |
Length | 26.50 inch |
Panel Size | 18.20 x 18.20 in / 462 x 462 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Type | Type 4 |
Weight | 33.6 |
Door Thickness | 16 ga / 1.52 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP2020 |
Latch Quantity | 1 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Flush-Mounted Enclosures,20.00x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- SEACHOICE AGC Fuse Value Pack, 60/pk (11363)
- SUPERSTRUT Channel Nut, 1/2 In, Gold (H 122 1/2)
- RACO Electrical Box, 14 cu in, Switch Box, 1 Gang, Steel, Rectangular (564)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 4X; 12; 13, Hinged (A664CHSCFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 12 in D, NEMA 3R, Hinged (A30R3012HCR)
- NVENT HOFFMAN Mild Steel Door Enclosure, 20 in H, 10 in D (CSD201610LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H16CLP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 18 in H, 16 in W, 10 in D, NEMA 4; 4X; 12; 13, Hinged (A181610CHQRFG)
- Nvent Hoffman Electrical Enclosures