Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 12 in D
Mfr # CSD202012W
Zoro # G5860235
Free Shipping & Returns
$839.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 12 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD202012W
- Zoro # G5860235
- UPC # 783510778903
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 12 in |
Width | 508 |
Length | 24.90 inch |
Width (In.) | 20 |
Panel Size | 18.20 x 18.20 in / 462 x 462 mm |
Window Size | 419 x 389 mm / 16.49 x 15.30 in |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
NEMA Rating | NEMA Type 12 |
IP Rating | IP66 |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Type | Type 4 |
Weight | 35.3 |
Door Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Concept Panel | CP2020 |
Latch Quantity | 1 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Window-Door Enclosures,20.00x20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Terminal Cover, 10 Pole, For 6ZEG0 (10L533)
- MIDWEST FASTENER 40, 4 PK (70615)
- EATON BUSSMANN Midget Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- TELEMECANIQUE SENSORS Snap Switch, 10A, 600V (9007CP221)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A483610LP)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 60 in H, 10 in D (A60SA3810LPPL)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 3R, Screw On (A18R186NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R, Screw On (A6R64)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 8.62 in D, NEMA 1, Hinged (A20N16BLP)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTLWW)
- Nvent Hoffman Electrical Enclosures