Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 20 in H, 10 in D
Mfr # CSD202010W
Zoro # G6851785
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD202010W
- Zoro # G6851785
- UPC # 783510377595
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 10 in |
Width | 508 |
Width (In.) | 20 |
Length | 25.00 inch |
Window Size | 419 x 389 mm / 16.49 x 15.30 in |
Panel Size | 18.20 x 18.20 in / 462 x 462 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
NEMA Rating | NEMA Type 12 |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Latch Quantity | 1 |
Body Thickness | 16 ga / 1.52 mm |
Concept Panel | CP2020 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Door Thickness | 14 ga / 1.9 mm |
Description
CONCEPT Window-Door Enclosures,20.00x20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Pwr Dist Block, 175A, 2P, 6P Secndry, 600VAC (MPDB67562)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 2 Pole, 277/480V AC, C Curve (FAZ-C1/2-NA)
- SIEMENS Circuit Breaker, 5SY6 Series 0.3A, 1 Pole, 230/400V AC, C Curve (5SY61147)
- WESTWARD Welding Cable, 2 AWG, 25 ft., Red, Rubber (19YE28)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD36308)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A16H12BLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A161606LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A242008LP)
- Nvent Hoffman Electrical Enclosures