Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 12 in H, 6 in D, Hinged
Mfr # A12R126HCR
Zoro # G0621538
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Hinged
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12R126HCR
- Zoro # G0621538
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 305 |
Width (In.) | 12 |
Length | 6.50 inch |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Overall Dimensions | 14.00 x 12.81 in / 356 x 325 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Powder Coateded |
Features | 3R Weather-resistant, except dust |
NEMA Rating | NEMA Type 3R |
IP Rating | IP32 |
Type | Type 3R |
Standards | UL 50, 50E Listed; Type 3R; File No. E27567; cUL Listed per CSA C22.2 No 94; Type 3R File No. E27567; NEMA/EEMAC Type 3R; IEC 60529, IP32 |
Thickness | 16 |
Weight | 13 |
Knockout Pattern | C-D-E-F-G |
Protection Rating | NEMA Type 3R; IP32 |
Panel | A12N12P |
Perforated Panel | A12N12PP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hidden Metal Pop-Up Table Top Box Power Centers (PDC-SW-PUB-2P-2UC-6FT-BK)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- NVENT HOFFMAN Fan Bracket, NOVAL Accessory, Aluminum (ABRKT4)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Hinged (AHE6X6X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24248)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Hinged (A12R126HCR)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHSCFG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 2-3/4 in D (E1PB)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 9-1/2 in H, 3 in D (E6PB)
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- Nvent Hoffman Electrical Enclosures