Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 12 in H, 6 in D
Mfr # CSD12126W
Zoro # G6814046
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD12126W
- Zoro # G6814046
- UPC # 783510777708
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 6 in |
Width | 305 |
Width (In.) | 12 |
Length | 17.00 inch |
Window Size | 216 x 185 mm / 8.49 x 7.30 in |
Panel Size | 10.20 x 10.20 in / 259 x 259 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Solid / Clear Cover | Clear |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Weight | 13.6 |
Latch Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Door Thickness | 14 ga / 1.9 mm |
Concept Panel | CP1212 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Window-Door Enclosures,12.00x12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPJ-225SP)
- IDEAL Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (46-354)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 48 in W, 12 in D, NEMA 1, Screw On (ASE48X48X12NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE10X10X4)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PBG)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 1, Hinged (N1C202408)
- Nvent Hoffman Electrical Enclosures