Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 12 in H, 4 in D, Hinged
Mfr # A12N124
Zoro # G1365008
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Depth 4 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Hinged
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A12N124
- Zoro # G1365008
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 12 in |
Depth | 4 in |
Length | 12.30 inch |
Width | 305 |
Width (In.) | 12 |
Panel Size | 10.25 x 10.25 in / 260 x 260 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Material of Enclosure | Mild Steel |
Enclosure Cover Type | Hinged |
Color | Silver |
Finish | Powder Coateded |
Type | Type 1 |
NEMA Rating | NEMA Type 1 |
Standards | UL 50, 50E Listed; Type 1; File No. E27567; cUL Listed per CSA C22.2 No 40; Type 1; File No. E27567; NEMA/EEMAC Type 1; CSA, File 42184: Type 1; IEC 60529, IP30 |
IP Rating | IP30 |
Features | 1 Indoor, electrical protection |
Weight | 9 |
Thickness | 16 |
Protection Rating | NEMA Type 1; IP30 |
Panel | A12N12P |
Perforated Panel | A12N12PP |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMICFUNCTION StarTech Accessory Dual Outlet RJ45 Universal Wall Plate White Retail (DY174948)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Test + Map™ Remotes (VDV770-125)
- SUPERIOR ELECTRIC RV Pigtail Adapters 50A Male NEMA 14-50P to Generator 30 Amp Female NEMA L14-30R, 18" 10AWG/4 Cord (RVA1585)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12, Hinged (A606CHFL)
- NVENT HOFFMAN Mild Steel Enclosure, 24 in H, 6 in D (CSD24206W)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 2 in W, 2 in D, NEMA 4; 6; 12; 13, Screw On (A402DSC)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD24208)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 30 in H, 10 in D (CTD304210LG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 12 in H, 10 in W, 6 in D, NEMA 4; 4X; 12; 13, Hinged (A12106CHSCFG)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2408GQRLP)
- Nvent Hoffman Electrical Enclosures