Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Enclosure, 10 in H, 4 in D, Screw On
Mfr # ASE10X10X4
Zoro # G1267157
product price: $43.55
/ea
Sold in multiples of 3 for $130.65
$130.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Depth 4 in
- Material of Enclosure Mild Steel
- Enclosure Cover Type Screw On
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # ASE10X10X4
- Zoro # G1267157
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Height | 10 in |
Depth | 4 in |
Width | 254 |
Width (In.) | 10 |
Length | 10.00 inch |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST82SNAPAL (GFRST83SNAPLA)
- HUBBELL PREMISE WIRING Hubbell BR851241A Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851241A)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 1-6/10A, 600V AC, Nonindicating (TRS1-6/10R)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD24166)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (A10N104)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 24 in H, 6 in D (CSD24206SS)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A20H2006SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE16X12X6NK)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4100806CH)
- Nvent Hoffman Electrical Enclosures