Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Door Enclosure, 60 in H, 16 in D
Mfr # CSD603616LG
Zoro # G6830365
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,642.99
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 16 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nvent Hoffman
- MFR # CSD603616LG
- Zoro # G6830365
- UPC # 783510295264
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 16 in |
Width | 914 |
Length | 65.00 inch |
Width (In.) | 36 |
Panel Size | 58.20 x 34.20 in / 1478 x 869 mm |
Details
Item - Electrical Enclosure | Door Enclosure |
Item | Door Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
IP Rating | IP66 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Weight | 172 |
Body Thickness | 14 ga / 1.9 mm |
Concept Panel | CP6036 |
Latch Style | 3-point |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Latch Quantity | 1 |
Door Thickness | 14 ga / 1.9 mm |
Description
CONCEPT Single-Door Enclosures,60.00x36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- SIEMENS Main Breaker Kit 150A (ITEMBK150)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R, Screw On (A24R2412)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- NVENT HOFFMAN Steel Enclosure, 13.78 in H, 12 in W, 7.87 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC353020)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A202006LP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- Nvent Hoffman Electrical Enclosures