Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Door Enclosure, 24 in H, 6 in D
Mfr # CSD24126
Zoro # G6829805
product price: $466.57
/ea
Free Shipping & Returns
$466.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 6 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD24126
- Zoro # G6829805
- UPC # 783510293970
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 6 in |
Width | 305 |
Width (In.) | 12 |
Length | 28.90 inch |
Panel Size | 22.20 x 10.20 in / 564 x 259 mm |
Details
Item | Door Enclosure |
Item - Electrical Enclosure | Door Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
IP Rating | IP66 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
NEMA Rating | NEMA Type 12 |
Features | 12 Indoor, dust-resistant |
Type | Type 4 |
Weight | 21.5 |
Latch Quantity | 1 |
Concept Panel | CP2412 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Body Thickness | 16 ga / 1.52 mm |
Latch Style | Quarter-turn |
Door Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Single-Door Enclosures,24.00x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT INTERRUPTOR RENU CC KIT 15A GFCI CAFÉ LATTE (RKG15-CA)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- FIELD CONTROLS 46399200 Circuit Board & Relay (46399200)
- NVENT HOFFMAN Carbon Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD423612)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Hinged (A10N84)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A243008LP)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 16 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C16)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 8.62 in D, NEMA 1, Hinged (A16N12BLP)
- Nvent Hoffman Electrical Enclosures