Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Door Enclosure, 24 in H, 10 in D
Mfr # CTD244210
Zoro # G6830137
product price: $1,243.99
/ea
Free Shipping & Returns
$1,243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 24 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CTD244210
- Zoro # G6830137
- UPC # 783510294397
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 24 in |
Depth | 10 in |
Width | 1067 |
Width (In.) | 42 |
Length | 43.50 inch |
Panel Size | 22.20 x 40.20 in / 564 x 1021 mm |
Details
Item | Door Enclosure |
Item - Electrical Enclosure | Door Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
Standards | UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 12; IP 55; IEC 60529, IP55 |
NEMA Rating | NEMA Type 12 |
IP Rating | IP55 |
Type | Type 12 |
Weight | 83 |
Concept Panel | CP2442 |
Body Thickness | 14 ga / 1.9 mm |
Protection Rating | NEMA Type 12; IP55 |
Door Thickness | 14 ga / 1.9 mm |
Description
CONCEPT Two-Door Enclosures,24.00x42.00
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 7ft (5901)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PB)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (ASE18X18X4NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASG10X10X4NK)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 8 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2408GQRLP)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 10 in D, NEMA 3R, Hinged (A12R1210HCR)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 18-1/2 in H, 6 in D (E36PBY25)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- Nvent Hoffman Electrical Enclosures