Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Door Enclosure, 20 in H, 10 in D
Mfr # CSD201610LG
Zoro # G6851749
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Light Gray
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # CSD201610LG
- Zoro # G6851749
- UPC # 783510376093
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 20 in |
Depth | 10 in |
Width | 406 |
Length | 24.90 inch |
Width (In.) | 16 |
Panel Size | 18.20 x 14.20 in / 462 x 361 mm |
Details
Item | Door Enclosure |
Item - Electrical Enclosure | Door Enclosure |
Material of Enclosure | Mild Steel |
Color | Light Gray |
Finish | Powder Coateded |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 4, 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 12; File No. E61997; Wall-mounting brackets required to maintain UL/CSA external mounting requirement.; NEMA/EEMAC Type 4, 12, 13; IP66; IEC 60529, IP66 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP66 |
Type | Type 4 |
Latch Quantity | 1 |
Protection Rating | NEMA Type 12; NEMA Type 4; IP66 |
Latch Style | Quarter-turn |
Door Thickness | 16 ga / 1.52 mm |
Concept Panel | CP2016 |
Body Thickness | 16 ga / 1.52 mm |
Description
CONCEPT Single-Door Enclosures,20.00x16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J16)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD20168SS)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 9.84 in H, 8 in W, 5.91 in D, NEMA 4; 4X; 12, Hinged (LHC252015SS)
- NVENT HOFFMAN 304 Stainless Steel Concept Enclosure, 30 in H, 8 in D (CSD30208SS)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG8X8X6NK)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 11.68 in H, 10 in W, 4.62 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1210HWPL2LG)
- NVENT HOFFMAN 316L Stainless Steel Concept Enclosure, 12 in H, 6 in D (CSD12126SS6)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101004GNK)
- Nvent Hoffman Electrical Enclosures