Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 60 in H, 10 in D
Mfr # A60SA3810LPPL
Zoro # G5855983
product price: $2,007.90
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,007.90
Free 30-Day Returns
Key Features
- Height 60 in
- Depth 10 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A60SA3810LPPL
- Zoro # G5855983
- UPC # 783510405991
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 60 in |
Depth | 10 in |
Width | 949 |
Width (In.) | 37.38 |
Length | 64.00 inch |
Panel Size | 57.00 x 33.00 in / 1448 x 838 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Disconnect Enclosure |
Item - Electrical Enclosure | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
NEMA Rating | NEMA Type 12 |
Type | Type 13 |
Weight | 99 |
Thickness | 14 |
Conductive Panel | A60P36G |
Panel | A60P36 |
With or Without Handle | With |
Interior Color | White |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLKR.500)
- RACO Clamp Back, 3/4" Rigd, 1" Emt, Mall Iron (1343)
- HUBBELL 20A Watertight Receptacle, 5-20R, 125V (HBL60W33)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (A10086CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1412CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R, Screw On (A16R126)
- NVENT HOFFMAN Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (A8R86HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (A6R66NK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS)
- Nvent Hoffman Electrical Enclosures