Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 48 in H, 16 in D
Mfr # A48SA3816LPPL
Zoro # G6803869
product price: $1,986.56
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,986.56
Free 30-Day Returns
Key Features
- Height 48 in
- Depth 16 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A48SA3816LPPL
- Zoro # G6803869
- UPC # 783510405793
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 48 in |
Depth | 16 in |
Width | 949 |
Width (In.) | 37.38 |
Length | 52.00 inch |
Panel Size | 45.00 x 33.00 in / 1143 x 838 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item - Electrical Enclosure | Disconnect Enclosure |
Item | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
IP Rating | IP65 |
Features | 12 Indoor, dust-resistant |
NEMA Rating | NEMA Type 12 |
Type | Type 13 |
Weight | 160 |
Thickness | 14 |
With or Without Handle | With |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Panel | A48P36 |
Interior Color | White |
Conductive Panel | A48P36G |
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP3630C)
- ZORO SELECT Clamp, OD 2 In, 1/2 In W, Vinyl, PK10 (COV3309Z1)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 60A (8903SPO11V02)
- NVENT HOFFMAN Mild Steel Enclosure, 20 in H, 12 in D (CSD202012W)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 8 in D (CSD16208LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 6.62 in D, NEMA 1, Hinged (A30N24ALP)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 7-1/4 in H, 6-3/4 in D (E12PBAM)
- WIEGMANN Fiberglass Enclosure, 15.60 in H, 14 in W, 5.94 in D, NEAM 4X; 6P; 12, Screw On (HW-J161406SCWWW)
- Nvent Hoffman Electrical Enclosures