Shop All Electrical Enclosures
Nvent Hoffman
Mild Steel Disconnect Enclosure, 36 in H, 8 in D
Mfr # A36SA3208LPPL
Zoro # G6803494
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 36 in
- Depth 8 in
- Material of Enclosure Mild Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nvent Hoffman
- MFR # A36SA3208LPPL
- Zoro # G6803494
- UPC # 783510404192
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 36 in |
Depth | 8 in |
Width | 797 |
Width (In.) | 31.38 |
Length | 40.00 inch |
Panel Size | 33.00 x 27.00 in / 838 x 686 mm |
Data Pocket Size | 12.00 x 12.00 in / 305 x 305 mm |
Details
Item | Disconnect Enclosure |
Item - Electrical Enclosure | Disconnect Enclosure |
Material of Enclosure | Mild Steel |
Color | Silver |
Finish | Powder Coateded |
Features | 12 Indoor, dust-resistant |
IP Rating | IP65 |
NEMA Rating | NEMA Type 12 |
Standards | UL 508A Listed; Type 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12, 13; File No. E61997; NEMA/EEMAC Type 12, 13; CSA File No. 42186: Type 12; IEC 60529, IP65 |
Type | Type 13 |
Weight | 42 |
Thickness | 14 |
With or Without Handle | With |
Conductive Panel | A36P30G |
Interior Color | White |
Panel | A36P30 |
Protection Rating | NEMA Type 12; NEMA Type 13; IP65 |
Description
Preferred Cutout,Disconnect Enclosure,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- BRIDGEPORT FITTINGS Grounding Fitting, Steel, 1" Trade Size (EC-100)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5028)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A14128CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6.62 in D, NEMA 1, Hinged (A16N16ALP)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- NVENT HOFFMAN Carbon Steel Enclosure, 21.90 in H, 7.10 in D, NEMA 4; 12, Hinged (CP556018)
- NVENT HOFFMAN Mild Steel Enclosure, 30 in H, 10 in D (CSD302410WLG)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 10 in H, 8 in W, 6 in D, NEMA 12, 13, 4, 4X, Hinged (A1086CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412241610C)
- Nvent Hoffman Electrical Enclosures